Motion
66261130245

NORTON ABRASIVES
66261130245

Dryice Coated Sanding Disc - 5 in Disc Diameter, Aluminum Oxide Abrasive Material, Paper Backing Material, P60 Grit
MI ITEM #03559228
MFR #66261130245
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261130245

Dryice Coated Sanding Disc - 5 in Disc Diameter, Aluminum Oxide Abrasive Material, Paper Backing Material, P60 Grit
MI ITEM #03559228
MFR #66261130245

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
66261130245 P60 5" 60GRIT ABRASIVE

Specifications

  • Disc Diameter
  • Grit Number
    P60
  • Grade
    Coarse
  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    Paper
  • Number Of Vacuum Holes
    8
  • Mounting Type
    Hook & Loop
  • Package Quantity
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text