Motion
31314

TIMKEN
31314

Tapered Roller Bearing Assembly - 70 mm Bore, 150 mm OD, 1.4961 in Width
Mi Item #03559273
MFR #31314
Price$449.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
31314

Tapered Roller Bearing Assembly - 70 mm Bore, 150 mm OD, 1.4961 in Width
Mi Item #03559273
MFR #31314

Mfr description
31314M BRG
  • Reliable in extreme situations
  • Versatile to manage both radial and thrust loads
  • Enhanced performance in demanding applications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$449.30/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Outside Diameter
    150 mm
  • Overall Width
    1.4961 in
  • Weight
    6.054 lbs

Details

  • Abma Precision Rating
    Class K
  • Assembly Type
    Cone & Cup
  • Bearing Material
    Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight Bore
  • Cage Material
    Steel
  • Closure Type
    Open
  • Compatible Cone
    31314
  • Description
    31314M BRG
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Manufacturer Upc Number
    053893438474
  • Operating Temperature Range
    -65 to +250 °F
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    053893438474
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)