Motion
99412
Redi Sleeve - 4.1252 in; 104.78 mm Shaft Dia., 0.813 in Width, Stainless Steel Material
MI ITEM #03559278
MFR #99412
Price$198.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Redi Sleeve - 4.1252 in; 104.78 mm Shaft Dia., 0.813 in Width, Stainless Steel Material
MI ITEM #03559278
MFR #99412

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$198.59/each

Specifications

Dimensions

  • Nominal Shaft Diameter
    4.1252 in; 104.78 mm
  • Overall Width
    1.0000 in
  • Shaft Diameter
    4.130 in
  • Weight
    0.64 lbs
  • Width
    1.0000 in, 25.40 mm
  • Width on Shaft
    0.813 in
  • Width Overall Width For Speedi Slv
    1.000 in

Details

  • Additional Details
    Installation Tool
  • Construction Description
    Thin-Walled Design with Removable Flange
  • Manufacturer Upc Number
    053893524979
  • Material
    Stainless Steel
  • Series
    99 Series
  • Shaft Range For Speedi Sleeve
    4.1220 to 4.1300 in; 104.70 to 104.90 mm
  • Type of Product
    Redi- Sleeve
  • UPC_NO
    053893524979

Overview

Mfr description
99412 SLEEVE
  • Strong, durable stainless steel construction that provides a corrosion-free sealing surface
  • Ultra-thin construction that allows original seal size to be used with minimal additional lip loading

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought