Motion
Molykote 3315291

DUPONT
Molykote 3315291

4112587 Semi-Fluid Gearbox Grease - Extreme Pressure, Lithium, Mineral Oil Composition, 00 NLGI Grade, 5 kg, Black Color
MI ITEM #03559359
MFR #Molykote 3315291
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUPONT
Molykote 3315291

4112587 Semi-Fluid Gearbox Grease - Extreme Pressure, Lithium, Mineral Oil Composition, 00 NLGI Grade, 5 kg, Black Color
MI ITEM #03559359
MFR #Molykote 3315291

Mfr description
3315291 MOLKOTE 00 LT FLUID 5KG
  • NLGI 00 mineral oil grease
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    5 kg
  • NLGI Grade
    00

Details

  • Application
    Multipurpose
  • Color
    Black
  • Composition
    Lithium, Mineral Oil
  • Dropping Point
    +374 °F
  • Manufacturer Catalog Number
    4112587
  • Product Line
    Molykote®
  • Temperature Range
    -40 to +230 °F
  • Type
    Extreme Pressure
  • Water Resistance
    Water Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)