Motion
233-3154-003
Hydraulic Steering Control Unit - 20 Series, 20 gpm Maximum Flow Rate, .750-16 UNF Port, 28.2 in³/r
MI ITEM #03559398
MFR #233-3154-003
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Steering Control Unit - 20 Series, 20 gpm Maximum Flow Rate, .750-16 UNF Port, 28.2 in³/r
MI ITEM #03559398
MFR #233-3154-003

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    4.23 in
  • Overall Length
    7.65 in
  • Overall Width
    3.87 in
  • Port Size
    SAE 8 (3/4–16 UNF)

Details

  • Continuous Flow Rate
    76 L/min
  • Displacement
    28.2 in³/r
  • Max Continuous Oil Viscosity
    120 Saybold universal second
  • Max System Operating Temperature
    93 °C
  • Maximum Flow Rate
    20 gpm
  • Maximum System Pressure
    3495 psi
  • Mounting Type
    None On Port Face 4X M10X1.5-6H On Mounting Face
  • Neutral Circuit Type
    Load Sensing
  • Operating Pressure Range
    241 bar
  • Port Configuration
    SAE 8 (3/4–16 UNF)
  • Reaction Type
    Non Reaction
  • Recommended Filtration
    ISO 18/13 Cleanliness
  • Recommended Fluids
    See Eaton Technical Bulletin 3-401
  • Series
    20
  • Valve Options
    Cylinder Relief Valve, Anti-Cavitation Valve, Inlet Check Valve, Manual Steering Check Valve
  • Working Pressure
    241 bar

Overview

Mfr description
233-3154-003 STEERING MOTOR
  • A thicker sleeve design provides stability, especially during pressure and thermal transient conditions
  • Symmetrical valving provides passageways and valving that are equally placed, and pressure areas that are staged for minimum internal leakage, resulting in balance, precise servo response and uniform left or right steering action
  • Provides much smoother steering function by minimizing jerky motion on articulated vehicles

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought