1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MASTERDRIVE INC
2B124SK
V-belt Pulley - 2 Groove, 12.7500 in O.D., QD Bushed, SK Series Bushing, Cast Iron Material
MI ITEM #
03559435
MFR #
2B124SK
Price
$159.80
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
V-Belt Sheaves and Idlers
MASTERDRIVE INC 2B124SK
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MASTERDRIVE INC
2B124SK
V-belt Pulley - 2 Groove, 12.7500 in O.D., QD Bushed, SK Series Bushing, Cast Iron Material
MI ITEM #
03559435
MFR #
2B124SK
Mfr description
2B124 SK SHEAVE
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$159
.80
/each
Add to Cart
Specifications
Dimensions
Length Through
Bore
1.9375 in
Outside
Diameter
12.7500 in
Weight
18.3 lbs
Details
Bore Type
QD Bushed
Bushing Series
SK
Material
Cast Iron
Number Of
Grooves
2
Product Type
V-Belt Pulleys
Series
B
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items