Motion
DS100A20
Stock Bore Sprocket - 100 / 1-1/4 in, A Hub, 20 Teeth
MI ITEM #03559468
MFR #DS100A20
Your Price$575.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 100 / 1-1/4 in, A Hub, 20 Teeth
MI ITEM #03559468
MFR #DS100A20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$575.95/each(List $837.86)

Overview

Mfr description
DS100A20 SB 1-1/4 HT

Specifications

  • Chain Number & Pitch
    100 / 1-1/4 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    A
  • Number Of Teeth
    20
  • Bore Type
    Rough Stock Bore
  • Length Through Bore
    2.6880 in
  • Hub Type
    A
  • Outside Diameter
    8.6400 in
  • Maximum Bore Diameter
    4.8120 in
  • Tooth Width
    0.6920 in
  • Manufacturer Upc Number
    97039370150
  • UPC_NO
    097039370150
  • Weight
    26.5 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text