Motion
C76T32
Trunnion Bracket - For use with C76 Series Air Cylinder, 32 mm Bore
MI ITEM #03559865
MFR #C76T32
List Price$8.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Trunnion Bracket - For use with C76 Series Air Cylinder, 32 mm Bore
MI ITEM #03559865
MFR #C76T32

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8.67/each for your price

Overview

Mfr description
C76T32 BRACKET, TRUNNION (ITALY)
  • Accessory: mounting brackets
  • Types: C (clevis), F (flange/foot), T (trunnion)
  • Applicable Bore Sizes: 32mm, 40mm

Specifications

  • Series
    C76
  • Bore Diameter
    32 mm
  • Country of Origin
    IT
  • Hardware Type
    Trunnion Bracket
  • Mounting Type
    Trunnion Mount
  • Manufacturer Catalog
  • Cylinder Size
    32 mm
  • Manufacturer Product Page
  • Product Type
    Round Body Repairable Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text