Motion
B4-20CIT-48SB
Channel Inset Troughing Idler - CEMA B Rating, 20 ° Angle, 4 in Roll Diameter, 48 in Belt Width
MI ITEM #03559906
MFR #B4-20CIT-48SB
List Price$512.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Channel Inset Troughing Idler - CEMA B Rating, 20 ° Angle, 4 in Roll Diameter, 48 in Belt Width
MI ITEM #03559906
MFR #B4-20CIT-48SB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$512.17/each for your price

Overview

Mfr description
B4-20CIT-48SB CI TR IDLER(48CITS36CITW)
  • Conforms to CEMA standards for dimensions and meets or exceeds series load ratings
  • Designed and manufactured for a long, trouble-free life
  • High-quality sealed ball bearings
  • Maintenance-free, long lasting contact seal system safeguarding from contaminants

Specifications

  • CEMA Rating
    CEMA B
  • Idler Type
    Channel Inset Trough Idler
  • Roll Diameter
  • End Roll Incline
  • Belt Width
  • Angle
    20 °
  • Type Of Bearing
    Ball Bearing
  • Overall Length
    53-5/8 in
  • Roller Length
    57.65 in
  • Wide Roll Length
    11-1/2 in
  • Width Of Mounting Foot Pad
    8-1/8 in
  • Roller Height
    8 in
  • Distance Between Mounting Holes
    53-5/8 in
  • Distance Between Roller Ends
    47-3/8 in
  • Lubrication
    Sealed
  • Seal
    Labyrinth with Contact Seals
  • Shell Material
    Steel Tubing
  • Weight
    51.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text