Motion
295616

GRACO INC
295616

Supply Pump - PTFE Seals, Use For Industrial, 5 gpm
Mi Item #03559948
MFR #295616
Price$4,250.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
295616

Supply Pump - PTFE Seals, Use For Industrial, 5 gpm
Mi Item #03559948
MFR #295616

Mfr description
295-616 2:1 6GPM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4,250.08/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    1/4 in NPT, 3/4 in NPT

Details

  • Application
    Industrial
  • Flow Rate
    5 gpm
  • Max Discharge Pressure
    405 psi
  • Maximum Flow Rate
    5 gpm
  • Pump Type
    Supply Pump
  • Seal Material
    PTFE
  • Type Design
    Pneumatic Piston Pump
  • Wetted Materials
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)