Motion
115TAP-H

BROWNING
115TAP-H

PC9105 Speed Reducer Torque Arm Kit - 115SMFP, 115SMTP Reducer Size, 24.00 in Minimum Arm Length, 30.00 in Maximum Arm Length
MI ITEM #03559989
MFR #115TAP-H
Price$429.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
115TAP-H

PC9105 Speed Reducer Torque Arm Kit - 115SMFP, 115SMTP Reducer Size, 24.00 in Minimum Arm Length, 30.00 in Maximum Arm Length
MI ITEM #03559989
MFR #115TAP-H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$429.87/each

Specifications

Dimensions

  • Bolt Size
    0.3750 in
  • Manufacturer Reducer Size
    115SMFP, 115SMTP
  • Maximum Arm Length
    30.00 in
  • Minimum Arm Length
    24.00 in
  • Weight
    5.67 lbs

Details

  • Accessory Type
    Torque Arm Kit (SMTP)
  • Arm Component Type
    Torque Arm Kit
  • CAD Drawing
  • Includes
    Turnbuckle
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662460576541
  • Reducer Type
    115SMTP/SMFP

Overview

Mfr description
115TAP-H TORQUE ARM
  • Standard Bearings: Commercially available Tapered Roller Bearings provide maximum overhung load capacity
  • Standard Seals
  • Commercially available double lip seals ride on plunge ground shafts, with exclusive barrier seal arrangement

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought