Motion
203TAP-H

BROWNING
203TAP-H

PD9105 Speed Reducer Torque Arm Kit - 203SMFP, 203SMTP Reducer Size, 27.00 in Minimum Arm Length, 33.00 in Maximum Arm Length
Mi Item #03559990
MFR #203TAP-H
Price$671.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
203TAP-H

PD9105 Speed Reducer Torque Arm Kit - 203SMFP, 203SMTP Reducer Size, 27.00 in Minimum Arm Length, 33.00 in Maximum Arm Length
Mi Item #03559990
MFR #203TAP-H

Mfr description
203TAP-H TORQUE ARM
  • Standard Bearings: Commercially available Tapered Roller Bearings provide maximum overhung load capacity
  • Standard Seals
  • Commercially available double lip seals ride on plunge ground shafts, with exclusive barrier seal arrangement
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$671.38/each

Specifications

Dimensions

  • Bolt Size
    0.3750 in
  • Manufacturer Reducer Size
    203SMFP, 203SMTP
  • Maximum Arm Length
    33.00 in
  • Minimum Arm Length
    27.00 in
  • Weight
    8.67 lbs

Details

  • Accessory Type
    Torque Arm Kit (SMTP)
  • Arm Component Type
    Torque Arm Kit
  • CAD Drawing
  • Includes
    Turnbuckle
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662460576558
  • Reducer Type
    203SMTP/SMFP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)