Motion
315TAP-H

BROWNING
315TAP-H

PH9105 Speed Reducer Torque Arm Kit - 315SMFP, 315SMTP Reducer Size, 29.00 in Minimum Arm Length, 35.50 in Maximum Arm Length
MI ITEM #03559994
MFR #315TAP-H
Price$1,883.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
315TAP-H

PH9105 Speed Reducer Torque Arm Kit - 315SMFP, 315SMTP Reducer Size, 29.00 in Minimum Arm Length, 35.50 in Maximum Arm Length
MI ITEM #03559994
MFR #315TAP-H

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,883.17/each

Specifications

Dimensions

  • Bolt Size
    0.6250 in
  • Manufacturer Reducer Size
    315SMFP, 315SMTP
  • Maximum Arm Length
    35.50 in
  • Minimum Arm Length
    29.00 in
  • Weight
    35.47 lbs

Details

  • Accessory Type
    Torque Arm Kit (SMTP)
  • Arm Component Type
    Torque Arm Kit
  • CAD Drawing
  • Includes
    Turnbuckle
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662460576596
  • Reducer Type
    315SMTP/SMFP

Overview

Mfr description
315TAP-H TORQUE ARM
  • Standard Bearings: Commercially available Tapered Roller Bearings provide maximum overhung load capacity
  • Standard Seals
  • Commercially available double lip seals ride on plunge ground shafts, with exclusive barrier seal arrangement

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought