Motion
UCLC206-20
Ball Bearing Cartridge - 1-1/4 in Bore , 3-1/2 in OD, 1-3/32 in Housing Width, Cast Iron, Set Screw, Normal Duty
Mi Item #03560014
MFR #UCLC206-20
Price$119.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Bearing Cartridge - 1-1/4 in Bore , 3-1/2 in OD, 1-3/32 in Housing Width, Cast Iron, Set Screw, Normal Duty
Mi Item #03560014
MFR #UCLC206-20

Mfr description
UCLC206-20 1-1/4 CARTRIDGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$119.91/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/4 in
  • Housing Width  
    1-3/32 in
  • Inner Ring Width  
    1.500 in
  • Outside Diameter  
    3.5000 in
  • Shaft Diameter
    1-1/4 in
  • Weight
    2.09 lbs

Details

  • Bearing Material
    AISI 52100 Steel
  • Duty Type
    Normal Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing ID
    LC206
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Product Type
    Ball Bearing Cartridges
  • Radial Dynamic Load Capacity
    4410 lbf
  • Radial Static Load Capacity
    2540 lbf
  • Replacement Bearing
    UC206-20
  • Seal Type
    Contact with Slinger
  • Series
    UCLC200
  • UPC_NO
    0808250119936
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)