Motion
MUCWTPL207-20W

AMI BEARINGS INC
MUCWTPL207-20W

Take-Up Ball Bearing Unit - Side Mount, 1.2500 in Bore, PBT Thermoplastic Housing, Set Screw Collar, 0.5313 in Slot
Mi Item #03560051
MFR #MUCWTPL207-20W
Price$362.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
MUCWTPL207-20W

Take-Up Ball Bearing Unit - Side Mount, 1.2500 in Bore, PBT Thermoplastic Housing, Set Screw Collar, 0.5313 in Slot
Mi Item #03560051
MFR #MUCWTPL207-20W

Mfr description
MUCWTPL207-20W 1-1/4 TAKE-UP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$362.05/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/4 in
  • Overall Height
    4.0156 in
  • Overall Length
    4.9219 in
  • Slot Spacing  
    2.4375 in
  • Weight
    1.72 lbs

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Thermoplastic
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    MUCWTPL207-20W
  • Manufacturer Product Page
  • Manufacturer Upc Number
    0808250247530
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    4950 lbf
  • Seal Type
    Contact with Slinger
  • Series
    MUCWTPL200W
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount
  • UPC_NO
    0808250247530
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)