Motion
6MBSPOR-PLUG

GATES RUBBER CO
6MBSPOR-PLUG

6MPSPOR-PLUG (G64094-0006)
Mi Item #03560064
MFR #6MBSPOR-PLUG
Price$23.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
6MBSPOR-PLUG

6MPSPOR-PLUG (G64094-0006)
Mi Item #03560064
MFR #6MBSPOR-PLUG

Mfr description
6MPSPOR-PLUG (G64094-0006)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.51/each

Specifications

Dimensions

  • Weight
    0.05 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Manufacturer Upc Number
    072053792379
  • Material
    Steel
  • UPC_NO
    072053792379
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)