Motion
920MXL025
ZR Synchronous Timing Belt - MXL, 0.0800 in Pitch, 233.68 mm Pitch Length, 0.2500 in Width, 115 Teeth, Neoprene Material
MI ITEM #03560107
MFR #920MXL025
Your Price$6.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZR Synchronous Timing Belt - MXL, 0.0800 in Pitch, 233.68 mm Pitch Length, 0.2500 in Width, 115 Teeth, Neoprene Material
MI ITEM #03560107
MFR #920MXL025

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$6.01/each(List $6.92)

Overview

Mfr description
920MXL025 OPTIBELT ZR
  • Performance: Glass fiber cords provide superior strength and pulling force
  • Durable: Fabric cover provides for increased wear and chemical resistance
  • Strength: Engineered rubber compound for a tooth structure with superior shear strength
  • Anti-Static: Meets ISO 9563 requirements for being anti-static

Specifications

  • Belt Type
    MXL
  • Pitch
    0.0800 in
  • Overall Length
    92.0000 in
  • Overall Width
  • Material
    Neoprene
  • Number Of Teeth
  • Number Of Toothed Sides
    1
  • Reinforcing Cord Material
    Glass Fiber
  • Pitch Length
    233.68 mm
  • Operating Temperature Range
    -22 to 212 °F
  • Max Operating Temperature
    100°C / 212 °F
  • Resistance Features
    Oil & Heat Resistant
  • UPC_NO
    4014486072181
  • Weight
    0.004 lbs
  • Belt Width
    0.2500 in
  • Belt/Slab
    Belt
  • Belt Section
    MXL
  • Cord Material
    Fiberglass
  • Fabric Type
    Abrasion-Resistant Fabric
  • Maximum Temperature
    100°C / 212 °F
  • Minimum Temperature
    -30°C / -22 °F
  • Sided
    Single Sided
  • Reinforcement Material
    Fiberglass

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text