Motion
BP-211
Hairpin Cotter Pin - Steel Material, 1/8 in Diameter, 2-9/16 in Long, 100 Per Pack
MI ITEM #03560309
MFR #BP-211
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hairpin Cotter Pin - Steel Material, 1/8 in Diameter, 2-9/16 in Long, 100 Per Pack
MI ITEM #03560309
MFR #BP-211

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BP-211 .120 X 1 HAIR PIN ZK

Specifications

  • Pin Type
    Hairpin
  • Diameter
    1/8 in
  • Material
    Steel
  • Length
    2-9/16 in
  • Fits Shaft Size
    7/16 to 3/4 in
  • Finish Coating
    Zinc
  • Package Quantity
    100

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text