Motion
CLP-0250-0796

G.L. Huyett
CLP-0250-0796

Solid Clevis Pin - Steel Material, 1/4 in Diameter, 51/64 in Long, 100 Per Pack
Mi Item #03560312
MFR #CLP-0250-0796
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

G.L. Huyett
CLP-0250-0796

Solid Clevis Pin - Steel Material, 1/4 in Diameter, 51/64 in Long, 100 Per Pack
Mi Item #03560312
MFR #CLP-0250-0796

Mfr description
CLP-0250-0796 1/4 X 51/64
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    1/4 in
  • Grip Length
    0.656 in
  • Length
    51/64 in

Details

  • Finish Coating
    Plain
  • Material
    Steel
  • Package Quantity
    100
  • Type
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)