Motion
CPLZ-0312-1000

G.L. Huyett
CPLZ-0312-1000

Solid Clevis Pin - Steel Material, 5/16 in Diameter, 1 in Long, 100 Per Pack
MI ITEM #03560313
MFR #CPLZ-0312-1000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

G.L. Huyett
CPLZ-0312-1000

Solid Clevis Pin - Steel Material, 5/16 in Diameter, 1 in Long, 100 Per Pack
MI ITEM #03560313
MFR #CPLZ-0312-1000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CLPZ-0312-1000 5/16 X 1 CLEVIS PIN ZP

Specifications

  • Type
    Standard
  • Diameter
    5/16 in
  • Grip Length
    0.781 in
  • Material
    Steel
  • Finish Coating
    Zinc Plated
  • Material Specification
    C1010-C1018
  • Length
    1 in
  • Package Quantity
    100

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text