Motion
CLPZ-0375-3250

G.L. Huyett
CLPZ-0375-3250

Solid Clevis Pin - Steel Material, 3/8 in Diameter, 3-1/4 in Long, 100 Per Pack
MI ITEM #03560314
MFR #CLPZ-0375-3250
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

G.L. Huyett
CLPZ-0375-3250

Solid Clevis Pin - Steel Material, 3/8 in Diameter, 3-1/4 in Long, 100 Per Pack
MI ITEM #03560314
MFR #CLPZ-0375-3250

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CLPZ-0375-3250 CLEVIS PIN 3/8 X 3-1/4 ZK

Specifications

  • Type
    Standard
  • Diameter
    3/8 in
  • Grip Length
    3.015 in
  • Material
    Steel
  • Finish Coating
    Zinc Plated
  • Length
    3-1/4 in
  • Package Quantity
    100

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text