Motion
H1637
Taper Thread Grease Fitting - 45 ° Angle, 1/4-28 in Thread Size, Taper Thread Type
Mi Item #03560322
MFR #H1637
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Thread Grease Fitting - 45 ° Angle, 1/4-28 in Thread Size, Taper Thread Type
Mi Item #03560322
MFR #H1637

Mfr description
H1637Z3 1/4-28 NPT 45 DEGREE GREASE FTG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Fitting Thread Size
    1/4-28 in
  • Head Angle
    45 °
  • Hex Size
    3/8 in
  • Hole Diameter
    0.2500 in
  • Operating Pressure
    8000 psi
  • Overall Height
    0.82 in
  • Overall Length
    53/64 in
  • Overall Width
    0.5800 in
  • Shank Length
    0.2 in
  • Thread Size
    1/4 in
  • Weight
    0.0153 lbs

Details

  • Ball Check
    With Ball Check
  • Finish
    Zinc
  • Fitting Thread Type
    Taper
  • Material
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)