Motion
H1641
Taper Thread Grease Fitting - Straight Angle, 1/4-28 in Thread Size, Taper Thread Type
MI ITEM #03560323
MFR #H1641
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Thread Grease Fitting - Straight Angle, 1/4-28 in Thread Size, Taper Thread Type
MI ITEM #03560323
MFR #H1641

Availability:
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Fitting Thread Size
    1/4-28 in
  • Hex Size
    5/16 in
  • Hole Diameter
    0.2500 in
  • Operating Pressure
    8000 psi
  • Overall Height
    0.54 in
  • Overall Length
    35/64 in
  • Shank Length
    0.18 in
  • Thread Size
    1/4 in
  • Weight
    0.00603 lbs

Details

  • Ball Check
    With Ball Check
  • Finish
    Zinc
  • Fitting Thread Type
    Taper
  • Material
    Stainless Steel

Overview

Mfr description
H1641Z3 1/4-28 NPT STRAIGHT GREASE FTG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought