Motion
H1688
Standard Grease Fitting - 45 ° Angle, 1/8-27 in Thread Size, PTF Thread Type
MI ITEM #03560324
MFR #H1688
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Grease Fitting - 45 ° Angle, 1/8-27 in Thread Size, PTF Thread Type
MI ITEM #03560324
MFR #H1688

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
H1688Z3 1/8-27 NPT 45 DEGREE GREASE FTG

Specifications

  • Head Angle
    45 °
  • Fitting Thread Size
    1/8-27 in
  • Fitting Thread Type
    PTF
  • Material
    Steel
  • Ball Check
    With Ball Check
  • Finish
    Zinc
  • Hex Size
    7/16 in
  • Overall Height
    1.07 in
  • Shank Length
    0.28 in
  • Operating Pressure
    8000 psi
  • Weight
    0.025 lbs
  • Hole Diameter
    0.3900 in
  • Overall Length
    1-5/64 in
  • Overall Width
    0.6200 in
  • Thread Size
    1/8 in
  • Thread Type
    PTF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought