Motion
H300805
H300805
Mi Item #03560326
MFR #H300805
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
H300805
Mi Item #03560326
MFR #H300805

Mfr description
H300805 1/8-27 NPT AIR RELIEF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Fitting Thread Size
    1/8-27 in
  • Hex Size
    7/16 in
  • Hole Diameter
    0.3900 in
  • Operating Pressure
    0.04 to 0.11 psi
  • Overall Height
    1 in
  • Overall Length
    1 in
  • Shank Length
    0.27 in

Details

  • Fitting Thread Type
    PTF
  • Material
    Steel
  • Shut Off Pressure
    11 psi
  • Thread Type
    PTF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)