Motion
H317400
H317400
MI ITEM #03560327
MFR #H317400
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
H317400
MI ITEM #03560327
MFR #H317400

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Fitting Thread Size
    1/8-27 in
  • Hex Size
    7/16 in
  • Hole Diameter
    0.3900 in
  • Overall Height
    1/2 in
  • Overall Length
    1/2 in
  • Shank Length
    0.3 in
  • Thread Size
    1/8 in
  • Weight
    0.012118 lbs

Details

  • Finish
    Zinc Yellow
  • Fitting Thread Type
    PTF
  • Manufacturer Product Page
  • Material
    Carbon Steel
  • Shut Off Pressure
    0.25 to 1 psi
  • Thread Type
    PTF

Overview

Mfr description
H317400Z3 1/8 NPT-27 RELIEF VALVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought