Motion
H51943
Grease Fitting Adapter - Head Angle: 90 °
Mi Item #03560328
MFR #H51943
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Grease Fitting Adapter - Head Angle: 90 °
Mi Item #03560328
MFR #H51943

Mfr description
H51943 1/4-M X 1/8-F 90 DEGREE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Adapter Female Thread Size
    1/8-27 in
  • Adapter Male Thread Size
    1/4-28 in
  • Fitting Thread Size
    1/4-28 x 1/8-27 in
  • Head Angle
    90 °
  • Hex Size
    1/2 in
  • Overall Height
    0.81 in
  • Overall Length
    13/16 in
  • Thread Size
    1/4 in
  • Weight
    0.025 lbs

Details

  • Adapter Female Thread Type
    NPTF
  • Adapter Male Thread Type
    Taper
  • Finish
    Zinc Clear
  • Fitting Thread Type
    NPTF
  • Material
    Steel
  • Thread Type
    SAE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)