Specifications
Dimensions
- Hose Length1.5000 in
- Needle Length1-1/2 in
- Thread Size1/8-27 in
Details
- Product TypeGrease Gun Adapters, Extensions & Injector Needles
- Thread TypeNPTF
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)