Motion
SPC-H-187-1375H

G.L. Huyett
SPC-H-187-1375H

Coiled Spring Pin, Diameter: 3/16", Material: Steel, Length: 1-3/8"
MI ITEM #03560333
MFR #SPC-H-187-1375H
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

G.L. Huyett
SPC-H-187-1375H

Coiled Spring Pin, Diameter: 3/16", Material: Steel, Length: 1-3/8"
MI ITEM #03560333
MFR #SPC-H-187-1375H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SPC-H-187-1375H 3/16 X 1 3/8 SPIROL

Specifications

  • Pin Type
    Coiled
  • Diameter
    3/16 in
  • Minimum Actual Diameter
    0.194 in
  • Maximum Actual Diameter
    0.202 in
  • Length
    1-3/8 in
  • Material
    Steel
  • Finish Coating
    Plain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text