Motion
SPC-187-1750

G.L. Huyett
SPC-187-1750

Coiled Spring Pin, Diameter: 3/16", Material: Steel, Length: 1-3/4"
MI ITEM #03560334
MFR #SPC-187-1750
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

G.L. Huyett
SPC-187-1750

Coiled Spring Pin, Diameter: 3/16", Material: Steel, Length: 1-3/4"
MI ITEM #03560334
MFR #SPC-187-1750

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SPC-187-1750 3/16 X 1 3/4 SPIRAL

Specifications

  • Pin Type
    Coiled
  • Diameter
    3/16 in
  • Minimum Actual Diameter
    0.196 in
  • Maximum Actual Diameter
    0.205 in
  • Length
    1-3/4 in
  • Material
    Steel
  • Finish Coating
    Plain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text