Motion
SPP-125-1000

G.L. Huyett
SPP-125-1000

Slotted Spring Pin, Diameter: 1/8", Material: Steel, Length: 1"
Mi Item #03560335
MFR #SPP-125-1000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

G.L. Huyett
SPP-125-1000

Slotted Spring Pin, Diameter: 1/8", Material: Steel, Length: 1"
Mi Item #03560335
MFR #SPP-125-1000

Mfr description
SPP-125-1000 1/8 X 1 SPRING PIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    1/8 in
  • Length
    1 in
  • Maximum Actual Diameter
    0.135 in
  • Minimum Actual Diameter
    0.131 in

Details

  • Finish Coating
    Plain
  • Material
    Steel
  • Pin Type
    Slotted
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)