Motion
H1610
Standard Grease Fitting - Straight Angle, 1/8-27 in Thread Size, PTF Thread Type
MI ITEM #03560346
MFR #H1610
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Grease Fitting - Straight Angle, 1/8-27 in Thread Size, PTF Thread Type
MI ITEM #03560346
MFR #H1610

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Fitting Thread Size
    1/8-27 in
  • Hex Size
    7/16 in
  • Hole Diameter
    0.3900 in
  • Operating Pressure
    8000 psi
  • Overall Height
    0.66 in
  • Overall Length
    21/32 in
  • Shank Length
    0.28 in
  • Thread Size
    1/8 in
  • Weight
    0.013 lbs

Details

  • Ball Check
    With Ball Check
  • Finish
    Zinc
  • Fitting Thread Type
    PTF
  • Material
    Stainless Steel

Overview

Mfr description
H1610Z3 1/8-27 NPTF STR GREASE FTG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought