Motion
SP-312-2500

G.L. Huyett
SP-312-2500

Slotted Spring Pin, Diameter: 5/16", Material: Steel, Length: 2-1/2"
MI ITEM #03560347
MFR #SP-312-2500
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

G.L. Huyett
SP-312-2500

Slotted Spring Pin, Diameter: 5/16", Material: Steel, Length: 2-1/2"
MI ITEM #03560347
MFR #SP-312-2500

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SP-312-2500 5/16 X 2 1/2 ROLL PIN

Specifications

  • Pin Type
    Slotted
  • Diameter
    5/16 in
  • Minimum Actual Diameter
    0.321 in
  • Maximum Actual Diameter
    0.33 in
  • Length
    2-1/2 in
  • Material
    Steel
  • Finish Coating
    Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text