Motion
SYJA7220-01F
VALVE, AIR PILOT
Mi Item #03560395
MFR #SYJA7220-01F
Price$73.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VALVE, AIR PILOT
Mi Item #03560395
MFR #SYJA7220-01F

Mfr description
SYJA7220-01F VALVE, AIR PILOT
  • Body ported or base mounted
  • Rubber seal
  • Sonic conductance: C - 2.9dm3/(s·bar)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$73.28/each

Specifications

Dimensions

  • Overall Height
    29 mm
  • Overall Length
    74.6 mm
  • Overall Width
    18 mm
  • Port Size
    1/8 in

Details

  • Flow Direction
    4-Way
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Operating Medium
    Air
  • Operating Pressure Range
    +0.1 to +0.7 Mpa
  • Operating Temperature Range
    -10 to +50 °C
  • Piping Type
    Body Ported
  • Series
    SYJA
  • Standards Met
    JIS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)