Motion
10SC-H X 1-11/16 HUB

DODGE
10SC-H X 1-11/16 HUB

Sleeve Coupling Spacer Hub - 10SC-H X 1 11/16 SPCR HUB, Steel Material
MI ITEM #03560413
MFR #10SC-H X 1-11/16 HUB
List Price$346.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
10SC-H X 1-11/16 HUB

Sleeve Coupling Spacer Hub - 10SC-H X 1 11/16 SPCR HUB, Steel Material
MI ITEM #03560413
MFR #10SC-H X 1-11/16 HUB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$346.20/each for your price

Overview

Mfr description
10SC-H X 1 11/16 SPCR HUB 022419

Specifications

  • Bore Type
    Bored to Size
  • Bore Diameter
  • Material
    Cast Iron
  • Flange Diameter
  • Horsepower @ 100 RPM
    18 hp
  • Series
    D-Flex®
  • Angular Misalignment
    1 °
  • UPC_NO
    782475874361
  • Axial Misalignment
    0.25 in
  • Bore Length
    2.34 in
  • Coupling Component
    Spacer Hub
  • Coupling Size
    10
  • Manufacturer Catalog Number
    022419
  • Coupling Style
    Sleeve
  • Coupling Type
    Elastomeric
  • Lubrication
    None
  • Maximum Speed
    3600 rpm
  • Outside Diameter
    4.375 in
  • Parallel Misalignment
    0.025 in
  • Shaft Attachment
    Bored To Size
  • Shaft Spacing
    Spacer
  • Torque Rating (in-lb)
    11350 in-lb
  • Tightening Torque
    Central Bolt 720 in pound (pound in)
  • Number Of Bolts
    4
  • Product Type
    Sleeve Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text