Motion
10SC-H X 1-3/4 HUB

DODGE
10SC-H X 1-3/4 HUB

Sleeve Coupling Hub - Size 10, 1.7500 in Bore, Bored to Size, Cast Iron Material
Mi Item #03560417
MFR #10SC-H X 1-3/4 HUB
Price$316.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
10SC-H X 1-3/4 HUB

Sleeve Coupling Hub - Size 10, 1.7500 in Bore, Bored to Size, Cast Iron Material
Mi Item #03560417
MFR #10SC-H X 1-3/4 HUB

Mfr description
10SC-H X 1 3/4 SPACER HUB 022420
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$316.33/each

Specifications

Dimensions

  • Angular Misalignment
    1 °
  • Axial Misalignment
    0.25 in
  • Bore Diameter  
    Actual 1.75 in
  • Bore Length
    2.34 in
  • Coupling Size
    10
  • Coupling Size Code
    10
  • Flange Diameter  
    4.3750 in
  • Length Through Bore  
    2.3400 in
  • Outside Diameter
    4.375 in
  • Parallel Misalignment
    0.025 in

Details

  • Bore Type
    Finished Bore
  • Coupling Component
    Spacer Hub
  • Coupling Style
    Sleeve
  • Coupling Type
    Elastomeric
  • Flange Material
    Cast Iron
  • Horsepower @ 100 RPM
    18 hp
  • Lubrication
    None
  • Manufacturer Catalog Number
    022420
  • Material
    Hytrel
  • Max Rpm
    3600 rpm
  • Maximum Speed
    3600 rpm
  • Number Of Bolts
    4
  • Product Type
    Sleeve Coupling Hubs
  • Series
    D-Flex
  • Shaft Attachment
    Bored To Size
  • Shaft Spacing
    Spacer
  • Tightening Torque
    Central Bolt 720 in pound (pound in)
  • Torque Rating (in-lb)
    11350 in-lb
  • UPC_NO
    782475876570
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)