Motion
11SC-H X 1-13/16 HUB

DODGE
11SC-H X 1-13/16 HUB

Sleeve Coupling Flange - Actual 1.8125 in Bore
MI ITEM #03560457
MFR #11SC-H X 1-13/16 HUB
List Price$477.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
11SC-H X 1-13/16 HUB

Sleeve Coupling Flange - Actual 1.8125 in Bore
MI ITEM #03560457
MFR #11SC-H X 1-13/16 HUB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$477.53/each for your price

Overview

Mfr description
11SC-H X 1 13/16 SPCR HUB 022465

Specifications

  • Bore Type
    Bored to Size
  • Bore Diameter
  • Material
    Cast Iron
  • Flange Diameter
  • Horsepower @ 100 RPM
    28.6 hp
  • Series
    D-Flex®
  • Angular Misalignment
    1 °
  • UPC_NO
    782475873784
  • Axial Misalignment
    0.25 in
  • Bore Length
    2.72 in
  • Coupling Component
    Spacer Hub
  • Coupling Size
    11
  • Manufacturer Catalog Number
    022465
  • Coupling Style
    Sleeve
  • Coupling Type
    Elastomeric
  • Lubrication
    None
  • Maximum Speed
    3600 rpm
  • Outside Diameter
    5.25 in
  • Parallel Misalignment
    0.032 in
  • Shaft Attachment
    Bored To Size
  • Shaft Spacing
    Spacer
  • Torque Rating (in-lb)
    18000 in-lb
  • Tightening Torque
    Central Bolt 900 in pound (pound in)
  • Number Of Bolts
    4
  • Product Type
    Sleeve Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text