Motion
11SC-H X 1-3/8 HUB

DODGE
11SC-H X 1-3/8 HUB

Sleeve Coupling Flange - Actual 1.375 in Bore
Mi Item #03560461
MFR #11SC-H X 1-3/8 HUB
Price$436.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
11SC-H X 1-3/8 HUB

Sleeve Coupling Flange - Actual 1.375 in Bore
Mi Item #03560461
MFR #11SC-H X 1-3/8 HUB

Mfr description
11SC-H X 1 3/8 SPACER HUB 022457
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$436.32/each

Specifications

Dimensions

  • Angular Misalignment
    1 °
  • Axial Misalignment
    0.25 in
  • Bore Diameter  
    Actual 1.375 in
  • Bore Length
    2.72 in
  • Coupling Size
    11
  • Flange Diameter  
    5.2500 in
  • Outside Diameter
    5.25 in
  • Parallel Misalignment
    0.032 in

Details

  • Bore Type
    Finished Bore
  • Coupling Component
    Spacer Hub
  • Coupling Style
    Sleeve
  • Coupling Type
    Elastomeric
  • Flange Material
    Cast Iron
  • Horsepower @ 100 RPM
    28.6 hp
  • Lubrication
    None
  • Manufacturer Catalog Number
    022457
  • Material
    Hytrel
  • Maximum Speed
    3600 rpm
  • Number Of Bolts
    4
  • Product Type
    Sleeve Coupling Hubs
  • Series
    D-Flex
  • Shaft Attachment
    Bored To Size
  • Shaft Spacing
    Spacer
  • Tightening Torque
    Central Bolt 900 in pound (pound in)
  • Torque Rating (in-lb)
    18000 in-lb
  • UPC_NO
    782475873449
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)