Motion
11SC-H X 2 HUB

DODGE
11SC-H X 2 HUB

Sleeve Coupling Hub - 2.0000 in Bore
MI ITEM #03560476
MFR #11SC-H X 2 HUB
Price$418.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
11SC-H X 2 HUB

Sleeve Coupling Hub - 2.0000 in Bore
MI ITEM #03560476
MFR #11SC-H X 2 HUB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$418.14/each

Specifications

Dimensions

  • Angular Misalignment
    1 °
  • Axial Misalignment
    0.25 in
  • Bore Diameter  
    2.0000 in
  • Bore Length
    2.72 in
  • Coupling Size
    11
  • Coupling Size Code
    11
  • Flange Diameter  
    5.2500 in
  • Length Through Bore  
    2.7200 in
  • Outside Diameter
    5.25 in
  • Parallel Misalignment
    0.032 in

Details

  • Bore Type
    Finished Bore
  • Coupling Component
    Spacer Hub
  • Coupling Style
    Sleeve
  • Coupling Type
    Elastomeric
  • Flange Material
    Cast Iron
  • Horsepower @ 100 RPM
    28.6 hp
  • Lubrication
    None
  • Manufacturer Catalog Number
    022468
  • Material
    Hytrel
  • Max Rpm
    3600 rpm
  • Maximum Speed
    3600 rpm
  • Number Of Bolts
    4
  • Product Type
    Sleeve Coupling Hubs
  • Series
    D-Flex
  • Shaft Attachment
    Bored To Size
  • Shaft Spacing
    Spacer
  • Tightening Torque
    Central Bolt 900 in pound (pound in)
  • Torque Rating (in-lb)
    18000 in-lb
  • UPC_NO
    782475876242

Overview

Mfr description
11SC-H X 2" SPACER HUB 022468

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought