Motion
12S X 2-1/2 FLANGE

DODGE
12S X 2-1/2 FLANGE

Sleeve Coupling Flange - 2.5000 in Bore
MI ITEM #03560488
MFR #12S X 2-1/2 FLANGE
Price$440.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
12S X 2-1/2 FLANGE

Sleeve Coupling Flange - 2.5000 in Bore
MI ITEM #03560488
MFR #12S X 2-1/2 FLANGE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$440.30/each

Specifications

Dimensions

  • Angular Misalignment
    1 °
  • Axial Misalignment
    0.25 in
  • Bore Diameter  
    2.5000 in
  • Bore Length
    4 in
  • Coupling Size
    12
  • Flange Diameter  
    10.0000 in
  • Outside Diameter
    10 in
  • Parallel Misalignment
    0.032 in

Details

  • Bore Fit
    Clearance
  • Bore Tolerance Standard
    AGMA 9002
  • Bore Type
    Finished Bore
  • Coupling Component
    Flange
  • Coupling Style
    Sleeve
  • Coupling Type
    Elastomeric
  • Flange Material
    Cast Iron
  • Horsepower @ 100 RPM
    50 hp
  • Lubrication
    None
  • Manufacturer Catalog Number
    004712
  • Material
    Cast Iron
  • Maximum Speed
    2800 rpm
  • Product Type
    Sleeve Coupling Flanges
  • Series
    D-Flex
  • Shaft Attachment
    Bored To Size
  • Shaft Spacing
    Close Coupled
  • Torque Rating (in-lb)
    31500 in-lb
  • UPC_NO
    782475871599

Overview

Mfr description
12S X 2 1/2 FLANGE 004712

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text