Motion
12S X 2-1/4 FLANGE

DODGE
12S X 2-1/4 FLANGE

Sleeve Coupling Flange - 2.2500 in Bore
Mi Item #03560489
MFR #12S X 2-1/4 FLANGE
Price$425.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
12S X 2-1/4 FLANGE

Sleeve Coupling Flange - 2.2500 in Bore
Mi Item #03560489
MFR #12S X 2-1/4 FLANGE

Mfr description
12S X 2 1/4 FLANGE 004708
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$425.42/each

Specifications

Dimensions

  • Angular Misalignment
    1 °
  • Axial Misalignment
    0.25 in
  • Bore Diameter  
    2.2500 in
  • Bore Length
    4 in
  • Coupling Size
    12
  • Flange Diameter  
    10.0000 in
  • Outside Diameter
    10 in
  • Parallel Misalignment
    0.032 in

Details

  • Bore Fit
    Clearance
  • Bore Tolerance Standard
    AGMA 9002
  • Bore Type
    Finished Bore
  • Coupling Component
    Flange
  • Coupling Style
    Sleeve
  • Coupling Type
    Elastomeric
  • Flange Material
    Cast Iron
  • Horsepower @ 100 RPM
    50 hp
  • Lubrication
    None
  • Manufacturer Catalog Number
    004708
  • Material
    Cast Iron
  • Maximum Speed
    2800 rpm
  • Product Type
    Sleeve Coupling Flanges
  • Series
    D-Flex
  • Shaft Attachment
    Bored To Size
  • Shaft Spacing
    Close Coupled
  • Torque Rating (in-lb)
    31500 in-lb
  • UPC_NO
    782475872084
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)