Motion
12S X 3-11/16 FLANGE

DODGE
12S X 3-11/16 FLANGE

Sleeve Coupling Flange - 3.6875 in Bore
MI ITEM #03560502
MFR #12S X 3-11/16 FLANGE
Your Price$387.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
12S X 3-11/16 FLANGE

Sleeve Coupling Flange - 3.6875 in Bore
MI ITEM #03560502
MFR #12S X 3-11/16 FLANGE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$387.99/each(List $465.59)

Overview

Mfr description
12S X 3 11/16 FLANGE 004731

Specifications

  • Bore Type
    Finished Bore
  • Bore Diameter
  • Flange Diameter
  • Horsepower @ 100 RPM
    50 hp
  • Angular Misalignment
    1 °
  • Flange Material
    Cast Iron
  • UPC_NO
    782475872282
  • Axial Misalignment
    0.25 in
  • Bore Fit
    Clearance
  • Bore Length
    4 in
  • Bore Tolerance Standard
    AGMA 9002
  • Coupling Component
    Flange
  • Coupling Size
    12
  • Coupling Style
    Sleeve
  • Coupling Type
    Elastomeric
  • Lubrication
    None
  • Manufacturer Catalog Number
    004731
  • Material
    Cast Iron
  • Maximum Speed
    2800 rpm
  • Outside Diameter
    10 in
  • Parallel Misalignment
    0.032 in
  • Shaft Attachment
    Bored To Size
  • Shaft Spacing
    Close Coupled
  • Torque Rating (in-lb)
    31500 in-lb
  • Product Type
    Sleeve Coupling Flanges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text