Motion
12SC-H X 2-1/16 HUB

DODGE
12SC-H X 2-1/16 HUB

Sleeve Coupling Flange - Size 12SC, Actual 2.0625 in Bore, Bored to Size, Cast Iron Material
Mi Item #03560515
MFR #12SC-H X 2-1/16 HUB
Price$652.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
12SC-H X 2-1/16 HUB

Sleeve Coupling Flange - Size 12SC, Actual 2.0625 in Bore, Bored to Size, Cast Iron Material
Mi Item #03560515
MFR #12SC-H X 2-1/16 HUB

Mfr description
12SC-H X 2 1/16 SPACER HB 022486
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$652.31/each

Specifications

Dimensions

  • Angular Misalignment
    1 °
  • Axial Misalignment
    0.25 in
  • Bore Diameter  
    Actual 2.0625 in
  • Bore Length
    2.97 in
  • Coupling Size
    12
  • Coupling Size Code
    12SC
  • Flange Diameter  
    5.7500 in
  • Length Through Bore  
    2.9700 in
  • Max Angular Misalignment
    1 °
  • Outside Diameter
    5.75 in
  • Parallel Misalignment
    0.032 in

Details

  • ATEX Certificate
    Yes
  • Bore Type
    Bored to Size
  • Coupling Component
    Spacer Hub
  • Coupling Style
    Sleeve
  • Coupling Type
    Elastomeric
  • Horsepower @ 100 RPM
    50 hp
  • Lubrication
    None
  • Manufacturer Catalog Number
    022486
  • Material
    Cast Iron
  • Max Rpm
    2800 rpm
  • Maximum Speed
    2800 rpm
  • Number Of Bolts
    4
  • Product Type
    Sleeve Coupling Hubs
  • Series
    D-Flex®
  • Shaft Attachment
    Bored To Size
  • Shaft Spacing
    Spacer
  • Tightening Torque
    Central Bolt 1800 in pound (pound in)
  • Torque Capacity
    31500
  • Torque Rating (in-lb)
    31500 in-lb
  • UPC_NO
    782475876549
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)