Motion
13S RSB 2" FLANGE NO KS

DODGE
13S RSB 2" FLANGE NO KS

13S RSB 2" FLANGE NO KS 004993
MI ITEM #03560532
MFR #13S RSB 2" FLANGE NO KS
Price$574.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
13S RSB 2" FLANGE NO KS

13S RSB 2" FLANGE NO KS 004993
MI ITEM #03560532
MFR #13S RSB 2" FLANGE NO KS

Mfr description
13S RSB 2" FLANGE NO KS 004993
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$574.94/each

Specifications

Dimensions

  • Bore Diameter  
    4.5000 in
  • Flange Diameter  
    11.7500 in
  • Outside Diameter
    11.7500 in

Details

  • Bore Type
    Finished Bore
  • Manufacturer Catalog Number
    004993
  • Material
    Cast Iron
  • Product Type
    Sleeve Coupling Flanges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)