Motion
13SC-H X 2.375 HUB

DODGE
13SC-H X 2.375 HUB

Sleeve Coupling Hub - 2.3750 in Bore
Mi Item #03560535
MFR #13SC-H X 2.375 HUB
Price$632.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
13SC-H X 2.375 HUB

Sleeve Coupling Hub - 2.3750 in Bore
Mi Item #03560535
MFR #13SC-H X 2.375 HUB

Mfr description
13SC-H X 2 3/8 SPACER HUB 022810
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$632.65/each

Specifications

Dimensions

  • Angular Misalignment
    1 °
  • Axial Misalignment
    0.25 in
  • Bore Diameter  
    2.3750 in
  • Bore Length
    3.34 in
  • Coupling Size
    13
  • Coupling Size Code
    13
  • Flange Diameter  
    6.1250 in
  • Length Through Bore  
    3.3500 in
  • Outside Diameter
    6.125 in
  • Parallel Misalignment
    0.04 in

Details

  • Bore Type
    Finished Bore
  • Coupling Component
    Spacer Hub
  • Coupling Style
    Sleeve
  • Coupling Type
    Elastomeric
  • Flange Material
    Cast Iron
  • Horsepower @ 100 RPM
    75 hp
  • Lubrication
    None
  • Manufacturer Catalog Number
    022810
  • Material
    Hytrel
  • Max Rpm
    2400 rpm
  • Maximum Speed
    2400 rpm
  • Number Of Bolts
    4
  • Product Type
    Sleeve Coupling Hubs
  • Series
    D-Flex
  • Shaft Attachment
    Bored To Size
  • Shaft Spacing
    Spacer
  • Tightening Torque
    Central Bolt 1800 in pound (pound in)
  • Torque Rating (in-lb)
    47268 in-lb
  • UPC_NO
    782475876952
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)