Motion
D-FLEX 14N SLEEVE

DODGE
D-FLEX 14N SLEEVE

Coupling Sleeve - 14, N, Neoprene Material, 2200 rpm
Mi Item #03560538
MFR #D-FLEX 14N SLEEVE
Price$1,909.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
D-FLEX 14N SLEEVE

Coupling Sleeve - 14, N, Neoprene Material, 2200 rpm
Mi Item #03560538
MFR #D-FLEX 14N SLEEVE

Mfr description
14N SLEEVE 021994
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,909.86/each

Specifications

Dimensions

  • Angular Misalignment
    1 °
  • Axial Misalignment
    0.25 in
  • Coupling Size
    14
  • Coupling Size Code
    14
  • Max Angular Misalignment
    1 °
  • Outside Diameter
    13.875 in
  • Parallel Misalignment
    0.045 in

Details

  • ATEX Certificate
    YES
  • Coupling Component
    Element
  • Coupling Style
    Sleeve
  • Coupling Type
    Elastomeric
  • Element Material
    Neoprene
  • Horsepower @ 100 RPM
    28.6 hp
  • Lubrication
    None
  • Manufacturer Catalog Number
    021994
  • Material
    Neoprene
  • Max Rpm
    2200 rpm
  • Maximum Speed
    2200 rpm
  • Product Type
    Coupling Sleeves
  • Series
    D-Flex®
  • Shaft Spacing
    Close Coupled, Spacer
  • Sleeve Type Code
    N
  • Temperature Rating
    200
  • Torque Capacity
    1800
  • Torque Rating (in-lb)
    18000 in-lb
  • Torsional Stiffness
    1200.35 in-lb/deg
  • UPC_NO
    782475873593
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)