Motion
14S RSB X 2" FLANGE

DODGE
14S RSB X 2" FLANGE

Sleeve Coupling Flange - Size 14S, 2.0000 in Bore, Cast Iron Material
Mi Item #03560539
MFR #14S RSB X 2" FLANGE
Price$1,254.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
14S RSB X 2" FLANGE

Sleeve Coupling Flange - Size 14S, 2.0000 in Bore, Cast Iron Material
Mi Item #03560539
MFR #14S RSB X 2" FLANGE

Mfr description
14S RSB 2" FLANGE NO KS 004994
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,254.42/each

Specifications

Dimensions

  • Angular Misalignment
    1 °
  • Bore Diameter  
    2.0000 in
  • Coupling Size Code
    14S
  • Flange Diameter  
    13.8750 in
  • Length Through Bore  
    4.5000 in
  • Max Angular Misalignment
    1 °
  • Outside Diameter
    13.8750 in

Details

  • ATEX Certificate
    Yes
  • Bore Type
    Rough Stock Bore
  • Coupling Component
    Flange
  • Horsepower @ 100 RPM
    115 hp
  • Manufacturer Catalog Number
    004994
  • Material
    Cast Iron
  • Max Rpm
    2200 rpm
  • Product Type
    Sleeve Coupling Flanges
  • Series
    D-Flex
  • Torque Capacity
    72480
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)