Motion
D-FLEX 14SC-H X 3 3/8 SPACER HUB

DODGE
D-FLEX 14SC-H X 3 3/8 SPACER HUB

Sleeve Coupling Flange - Actual 3.375 in Bore
MI ITEM #03560543
MFR #D-FLEX 14SC-H X 3 3/8 SPACER HUB
Price$799.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
D-FLEX 14SC-H X 3 3/8 SPACER HUB

Sleeve Coupling Flange - Actual 3.375 in Bore
MI ITEM #03560543
MFR #D-FLEX 14SC-H X 3 3/8 SPACER HUB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$799.69/each

Specifications

Dimensions

  • Angular Misalignment
    1 °
  • Axial Misalignment
    0.25 in
  • Bore Diameter  
    Actual 3.375 in
  • Bore Length
    3.84 in
  • Coupling Size
    14
  • Flange Diameter  
    6.5000 in
  • Outside Diameter
    6.5 in
  • Parallel Misalignment
    0.045 in

Details

  • Bore Type
    Finished Bore
  • Coupling Component
    Spacer Hub
  • Coupling Style
    Sleeve
  • Coupling Type
    Elastomeric
  • Flange Material
    Cast Iron
  • Horsepower @ 100 RPM
    115 hp
  • Lubrication
    None
  • Manufacturer Catalog Number
    022817
  • Material
    Hytrel
  • Maximum Speed
    2200 rpm
  • Number Of Bolts
    4
  • Product Type
    Sleeve Coupling Hubs
  • Series
    D-Flex
  • Shaft Attachment
    Bored To Size
  • Shaft Spacing
    Spacer
  • Tightening Torque
    Central Bolt 1800 in pound (pound in)
  • Torque Rating (in-lb)
    72480 in-lb
  • UPC_NO
    782475876891

Overview

Mfr description
14SC-H X 3 3/8 SPACER HUB 022817

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text