Motion
14SC-H X 3-7/8 HUB

DODGE
14SC-H X 3-7/8 HUB

Sleeve Coupling Spacer Hub - Size 14SC, Actual 3.875 in Bore, Bored to Size, Cast Iron Material
Mi Item #03560544
MFR #14SC-H X 3-7/8 HUB
Price$959.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
14SC-H X 3-7/8 HUB

Sleeve Coupling Spacer Hub - Size 14SC, Actual 3.875 in Bore, Bored to Size, Cast Iron Material
Mi Item #03560544
MFR #14SC-H X 3-7/8 HUB

Mfr description
14SC-H X 3 7/8 SPACER HUB 022818
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$959.63/each

Specifications

Dimensions

  • Angular Misalignment
    1 °
  • Axial Misalignment
    0.25 in
  • Bore Diameter  
    Actual 3.875 in
  • Bore Length
    3.84 in
  • Coupling Size
    14
  • Coupling Size Code
    14SC
  • Flange Diameter  
    6.5000 in
  • Length Through Bore  
    3.8400 in
  • Max Angular Misalignment
    1 °
  • Outside Diameter
    6.5 in
  • Parallel Misalignment
    0.045 in

Details

  • ATEX Certificate
    Yes
  • Bore Type
    Bored to Size
  • Coupling Component
    Spacer Hub
  • Coupling Style
    Sleeve
  • Coupling Type
    Elastomeric
  • Flange Material
    Cast Iron
  • Horsepower @ 100 RPM
    115 hp
  • Lubrication
    None
  • Material
    Cast Iron
  • Max Rpm
    2200 rpm
  • Maximum Speed
    2200 rpm
  • Number Of Bolts
    4
  • Product Type
    Sleeve Coupling Hubs
  • Series
    D-Flex®
  • Shaft Attachment
    Bored To Size
  • Shaft Spacing
    Spacer
  • Tightening Torque
    Central Bolt 1800 in pound (pound in)
  • Torque Capacity
    72480
  • Torque Rating (in-lb)
    72480 in-lb
  • UPC_NO
    782475877041
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)