Motion
D-FLEX 16E SLEEVE

DODGE
D-FLEX 16E SLEEVE

Coupling Sleeve
MI ITEM #03560545
MFR #D-FLEX 16E SLEEVE
Your Price$2,067.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
D-FLEX 16E SLEEVE

Coupling Sleeve
MI ITEM #03560545
MFR #D-FLEX 16E SLEEVE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,067.33/each(List $2,865.17)

Overview

Mfr description
16E SLEEVE 021992

Specifications

  • Coupling Size Code
    16
  • Max Rpm
    1500 rpm
  • Horsepower @ 100 RPM
    75 hp
  • Bore Type
    Finished Bore
  • Series
    D-Flex
  • Manufacturer Catalog Number
    021992
  • UPC_NO
    782475873371
  • Angular Misalignment
    1 °
  • Axial Misalignment
    0.25 in
  • Coupling Component
    Element
  • Coupling Size
    16
  • Coupling Style
    Sleeve
  • Coupling Type
    Elastomeric
  • Lubrication
    None
  • Material
    EPDM
  • Maximum Speed
    1500 rpm
  • Outside Diameter
    18.875 in
  • Parallel Misalignment
    0.062 in
  • Shaft Spacing
    Close Coupled, Spacer
  • Temperature Rating
    Maximum 275 degree Fahrenheit, Minimum -30
  • Torque Rating (in-lb)
    47250 in-lb
  • ATEX Certificate
    YES
  • Element Material
    EPDM
  • Torsional Stiffness
    3149.969 in-lb/deg
  • Product Type
    Coupling Sleeves

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text